Shop All Facility Signs
Condor
First Aid Sign, 10" W x 7" H, 0.055" Thick, 471V28
Mfr # 471V28
Zoro # G5093827
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend First Aid Location
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471V28
- Zoro # G5093827
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Location, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 2000PK (PP2FM1)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Scrap Metal Only Sign, Landscape (OS-NS-P-1014-L-18254)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (3BA39)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 474A61 (474A61)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470J04 (470J04)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- CONDOR Restroom Sign, 10" W, 7" H, 0.060" Thick, 473Y08 (473Y08)
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- Condor Signs