Shop All Facility Signs
Condor
Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11
Mfr # 483U11
Zoro # G2152274
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN/WOMEN
- Width 6 in
- Height 9 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 483U11
- Zoro # G2152274
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 9 in |
Depth | 12/25 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Men/Women, Sign Legend Background Color Black, Sign Legend Style Symbol and Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469A87 (469A87)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471C39 (471C39)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470J04 (470J04)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z02 (473Z02)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- BRADY Stop Sign, 24" Height, 24" Width, Aluminum, Octagon, English (124516)
- Condor Facility Signs