Shop All Facility Signs
Condor
Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14
Mfr # 483U14
Zoro # G6541250
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ALL GENDER RESTROOM
- Width 6 in
- Height 9 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 483U14
- Zoro # G6541250
- UPC # 00194484271800
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 9 in |
Depth | 9/100 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Gender Restroom, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-L (DRW11-1ZGR-L)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (PDWO-200)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M45 (444M45)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471A22 (471A22)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y51 (473Y51)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473C31 (473C31)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, 1824-L-17580 (OS-NS-P-1824-L-17580)
- Condor Signs