Shop All Facility Signs
Condor
Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12
Mfr # 483U12
Zoro # G6558163
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ALL GENDER RESTROOM
- Width 6 in
- Height 9 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 483U12
- Zoro # G6558163
- UPC # 00194484271787
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 9 in |
Depth | 9/100 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Gender Restroom, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (5T456)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- ADIROFFICE 8.5''x11'' Acrylic Window Sign Holder with Suction Cups, PK6 (ADI639-8511-WSH-6)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 469H08 (469H08)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 474A47 (474A47)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478Y26 (478Y26)
- NMC Symbol High Expanion Foam Supply Tr Imo Label, IMO155P (IMO155P)
- Condor Facility Signs