Shop All Faceshields and Visors
Condor
Faceshield Visor, Polycarb, Clr, 8x16in
Mfr # 4EZD2
Zoro # G2259887
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4EZD2
- Zoro # G2259887
- UPC # 190735097755
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 16 in |
Visor Height | 8" |
Length | 16" |
Description
Faceshield Visor, Compatible with Grainger Part Number 4EZC2, 4EZC8, Dielectric Protection Yes, Features Protects The Face From The Impact Of Flying Particles., For Use With 4EZC2, 4EZC8, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 110 Degrees C, Metal Detectable No, Minimum Operating Temperature -5 Degrees C, Photochromatic Visor No, Provides UV Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- CONDOR Faceshield Visor, PCTG, Clr, 9x15In (4EZC3)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- CREWS XO Skeleton Nylon Ratchet Headgear with Clear Faceshield, Black Matte (135-104)
- Condor Faceshields and Visors