Shop All Faceshields and Visors
Condor
Faceshield Visor, Polycarb, Clr, 8x15-1/2in
Mfr # 4EZD3
Zoro # G2572017
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4EZD3
- Zoro # G2572017
- UPC # 190735097762
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 15 1/2 in |
Length | 15-1/2" |
Description
Faceshield Visor, Compatible with Grainger Part Number 4EZC9, Dielectric Protection No, Features Protects The Face From The Impact Of Flying Particles., For Use With 4EZC9, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 110 Degrees C, Metal Detectable No, Minimum Operating Temperature -5 Degrees C, Photochromatic Visor No, Provides UV Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- JACKSON SAFETY Nemesis Safety Glasses (GLS184)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB8)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- CONDOR Faceshield Visor, Steel Mesh, Black (4EZD4)
- CONDOR Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black (4EZC2)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35100)
- Condor Faceshields and Visors