Shop All Faceshields and Visors
Condor
Faceshield Visor, Polycarb, Clr, 8x15-1/2in
Mfr # 2AVJ7
Zoro # G3439737
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2AVJ7
- Zoro # G3439737
- UPC # 190735058121
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8" |
Length | 15-1/2" |
Description
Faceshield Visor, Application Grinding, Cutting, Mining, Agriculture, Compatible with Brand Universal, Compatible with Grainger Part Number 2AAV4, Compatible with Series Universal, Dielectric Protection No, Features High-impact Extrution Polycarbonate, Wild Screen, For Use With 2AAV4, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 131 Degrees F, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- NMC Danger Pesticide Peligro Keep Out No En (DPSA1RC)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- NMC Caution Battery Charging Station Sign, C386PB (C386PB)
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- CONDOR Faceshield Visor, PCTG, Clr, 9x15In (4EZC3)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZC7)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- 3M Headgear, Chin Protector, Clear (82542-00000)
- Condor Eye Protection