Shop All Faceshields and Visors
Condor
Faceshield Visor, Polycarb, Clr, 7x15-1/2in
Mfr # 2AVJ6
Zoro # G1196991
original price:
$8.79
10% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2AVJ6
- Zoro # G1196991
- UPC # 190735058114
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 7" |
Length | 15-1/2" |
Description
Faceshield Visor, Application Grinding, Cutting, Mining, Agriculture, Compatible with Brand Universal, Compatible with Grainger Part Number 2AUB7, Compatible with Series Universal, Dielectric Protection No, Features High-impact Extrution Polycarbonate, Wild Screen, For Use With 2AUB7, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 131 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- C.H. HANSON Mesh Vest, Reflective Stripe, Orange (55125)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- FIBRE-METAL BY HONEYWELL Reusable Sweatband, SuperEight, Soft Cotton Jersey, Attaches To Hard Hat Suspension (FM69)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- CONDOR Faceshield Visor, PCTG, Clr, 9x15In (4EZC3)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in (4EZD2)
- CONDOR Faceshield Visor, Steel Mesh, Black (4EZD4)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- 3M Combination H8A Ratchet Headgear and WP96 Polycarbonate Faceshield (10078371827837)
- Condor Faceshields and Visors