Shop All Faceshields and Visors
Condor
Faceshield Visor, PCTG, Clr, 9x15In
Mfr # 4EZC3
Zoro # G1886954
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material PCTG
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4EZC3
- Zoro # G1886954
- UPC # 190735097670
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 9" |
Length | 15" |
Description
Faceshield Visor, Compatible with Grainger Part Number 4EZC2, Dielectric Protection Yes, Features Protects The Face From The Impact Of Flying Particles., For Use With 4EZC2, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 110 Degrees C, Metal Detectable No, Minimum Operating Temperature -5 Degrees C, Photochromatic Visor No, Provides UV Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, L (70529_480-L)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- VGUARD Nitrile Green Chemical Resistant Gloves Unlined, 18" Straight Cuff, PK 144 (C16A29)
- CONDOR Faceshield Visor, Polycarb, Clr, 7x15-1/2in (2AVJ6)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- CONDOR Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black (4EZC2)
- CONDOR Black Ratchet Adjustable Headgear (2AAV4)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- CREWS XO Skeleton Nylon Ratchet Headgear with Clear Faceshield, Black Matte (135-104)
- Condor Faceshields and Visors