Shop All Personal Protective Equipment Signs
Condor
Facemask Reminder Safety Sign
Mfr # 60YG21
Zoro # G600460973
product price: $6.29
/ea
Sold in multiples of 3 for $18.87
$18.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop The Spread
- Legend Face Mask Required Even If You Have Been Vaccinated
- Height 10 in
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60YG21
- Zoro # G600460973
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Facemask Reminder Safety Sign |
Header | Stop The Spread |
Legend | Face Mask Required Even If You Have Been Vaccinated |
Sign Material | Polyethylene |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Description
Facemask Reminder Safety Sign, Height 10 in, Width 7 in, Sign Material Polyethylene, Header Stop The Spread, Legend Face Mask Required Even If You Have Been Vaccinated, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Server Room Sign, Landscape (OS-NS-P-710-L-18279)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English, Spanish (60XZ66)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P38 (468P38)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Z76 (465Z76)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17762)
- Condor Personal Protective Equipment Signs