Shop All Exit Signs
Condor
Exit Sign, English, 8-1/2" W, 6" H, Plastic, White
Mfr # 480Y59
Zoro # G5887688
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y59
- Zoro # G5887688
- UPC # 00194484248765
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- EXAIR Spill Recovery Kit and Squeegee (6901)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19287)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- CONDOR Exit Sign, English, 36" W, 24" H, Plastic, White (480L87)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Vinyl, White (467R47)
- CONDOR Exit Sign, English, 6" W, 3" H, Vinyl, Green, White (480L46)
- CONDOR Safety Sign, 8 in x 12 in, Glow Vinyl (473A61)
- NATIONAL MARKER CO Glow Sign Rigid Plastic - Emergency Exit (GL19R)
- Condor Exit Signs