Shop All Exit Signs
Condor
Exit Sign, English, 7" W, 10" H, Vinyl, White
Mfr # 480M10
Zoro # G5905757
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M10
- Zoro # G5905757
- UPC # 00194484271541
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 1/100 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MADM306VS)
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- NEVS Controlled Substance Dangerous Unless Used As Dire 3/8" x 1-1/2" (PAUX-23)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R04)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- Condor Signs