Shop All Exit Signs
Condor
Exit Sign, English, 6" W, 3" H, Vinyl, Green, White
Mfr # 480L46
Zoro # G5878728
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 6"
- Height 3"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480L46
- Zoro # G5878728
- UPC # 00194484244248
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 6" |
Height | 3" |
Depth | 1/100 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Large PR (9549TPR-L)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Vinyl, White (467R47)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M32)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- Condor Exit Signs