Shop All Exit Signs
Condor
Exit Sign, English, 36" W, 24" H, Aluminum, White
Mfr # 480L78
Zoro # G5786413
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 36"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480L78
- Zoro # G5786413
- UPC # 00194484244415
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 36" |
Height | 24" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- PORTWEST Portwest Rain Trousers, L (S441)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- CONDOR Safety Sign, 7 inx10 in, Glow Vinyl (486X36)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum, White (473A55)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- CONDOR Safety Sign, 5 in x 14 in, Glow Vinyl (467R23)
- CONDOR No Exit Sign, English, Spanish, 7" W, 10" H, Plastic, White (480H46)
- Condor Signs