Shop All Exit Signs
Condor
Exit Sign, English, 20" W, 14" H, Aluminum, Red
Mfr # 486X54
Zoro # G6284323
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit Only
- Width 20"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486X54
- Zoro # G6284323
- UPC # 00194484296223
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 20" |
Height | 14" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Only, Sign Legend Background Color Red, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), Black (HP54117)
- PRESCO Presco Polka Dot Flagging Tape (PDWG-373)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H72)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- HY-KO Exit Sign 9.25" x 14", 12PK (A10731)
- Condor Exit Signs