Shop All Exit Signs
Condor
Exit Sign, English, 14" W, 10" H, Vinyl, Red, White
Mfr # 480L70
Zoro # G5783193
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480L70
- Zoro # G5783193
- UPC # 00194484244408
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- BROTHER Continuos Label Stock (BMSLT402HP)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- Condor Signs