Shop All Exit Signs
Condor
Exit Sign, English, 14" W, 10" H, Plastic, White
Mfr # 480L84
Zoro # G5940547
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L84
- Zoro # G5940547
- UPC # 00194484271480
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- TOLCO Secondary Label, PK12 (340425)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H87)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Plastic, Green (469D44)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R60)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- Condor Exit Signs