Shop All Exit Signs
Condor
Exit Sign, English, 14" W, 10" H, Plastic, Green, White
Mfr # 480L51
Zoro # G5856398
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L51
- Zoro # G5856398
- UPC # 00194484244293
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- ANSELL Scorpio Neoprene Coated Gloves, M (212511)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-335)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- CONDOR Braille Exit Sign, English, 8" W, 2" H, ABS Plastic, Black (483U09)
- CONDOR Exit Sign, English, 12" W, 8" H, Vinyl, Red (473A64)
- CONDOR Exit Sign, English, 7" W, 10" H, Plastic, White (480M34)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- ISOLITE SLX-60 EXIT SIGN (SLX60SR10B)
- Condor Exit Signs