Shop All Exit Signs
Condor
Exit Sign, English, 14" W, 10" H, Aluminum, Green, White
Mfr # 480L52
Zoro # G5818893
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L52
- Zoro # G5818893
- UPC # 00194484244309
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 43/1000 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Deerskin Double Insulated Glove, L (FG-2200-L)
- MCR SAFETY Knit Gloves, XL, Terry/Polyester, PK12 (9675XL)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- MSA SAFETY Filter, Bayonet, P95, White, 2 PK, NIOSH (818354)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Aluminum, Red, White (480H63)
- HY-KO Not An Exit Photoluminescent Sign 10" x 12", 10PK (A11502)
- Condor Signs