Shop All Exit Signs
Condor
Exit Sign, English, 12" W, 8" H, Vinyl, Red
Mfr # 473A64
Zoro # G5556737
Sold in multiples of 4 for $17.56
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 12"
- Height 8"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473A64
- Zoro # G5556737
- UPC # 00194484111182
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 12" |
Height | 8" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 9, PR (34551029)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M32)
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- Condor Exit Signs