Shop All Exit Signs
Condor
Exit Sign, English, 12" W, 8" H, Vinyl, Green, White
Mfr # 480L41
Zoro # G5815159
product price: $13.59
/ea
Sold in multiples of 2 for $27.18
$27.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 12"
- Height 8"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L41
- Zoro # G5815159
- UPC # 00194484244194
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 12" |
Height | 8" |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 9, D, Mesh, 8inH, Brown, PR (CA9582)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB6370SP)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480J11)
- NMC Emergency Exit Sign - Bilingual (M738RB)
- Condor Exit Signs