Shop All Exit Signs
Condor
Exit Sign, English, 12" W, 8" H, Plastic, Green
Mfr # 480W74
Zoro # G5804893
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 12"
- Height 8"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W74
- Zoro # G5804893
- UPC # 00194484246990
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 12" |
Height | 8" |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Exit, Sign Legend Background Color Green, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- PETZL Hook Lanyard, 5 m, Aluminum (L052CA03)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR (22114/7)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- CONDOR Exit Sign, English, 36" W, 24" H, Aluminum, White (480L78)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- Condor Exit Signs