Shop All Exit Signs
Condor
Exit Sign, English, 10" W, 7" H, Vinyl, Green, White
Mfr # 480L47
Zoro # G5795008
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L47
- Zoro # G5795008
- UPC # 00194484244255
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- NMC Forklift Safety Poster (PST111)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 3XL (8402X3)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, Green, White (480L50)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- CONDOR Exit Sign, English, 12" W, 8" H, Vinyl, Red (473A64)
- NMC Final Exit Sign (50F-3SN-L)
- Condor Signs