Shop All Exit Signs
Condor
Exit Sign, English, 10" W, 7" H, Plastic, White
Mfr # 480L83
Zoro # G5914069
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L83
- Zoro # G5914069
- UPC # 00194484271473
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- NOTRAX 12 ft. L x PVC Foam, 3/8" Thick (415S0312BY)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- NMC Caution No Pedestrian Traffic Sign, C563RB (C563RB)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Exit Sign, English, 36" W, 24" H, Aluminum, White (480L78)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480M43)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Vinyl, Green (469D45)
- Condor Signs