Shop All Entrance Mats
Condor
Entrance Runner, Gray, 3 ft. W x 8 ft. L
Mfr # 24N279
Zoro # G7734255
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 8 ft
- Size 3 ft x 8 ft
- Color Gray
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 24N279
- Zoro # G7734255
- UPC # 662641897298
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 8 ft |
Size | 3 ft x 8 ft |
Description
Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Runner, Overall Length 8 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Latex Sound Deadener Can, 1 Gal., Gray (Q75-1366)
- NMC Binder W/Chain, 2 (RTK62C)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- CONDOR Entrance Runner, Brown, 3 ft. W x (6PWF4)
- CALLOWAY MILLS Red, Natural, 17 W x 29 L (121071729)
- Condor Floor Mats