Shop All Entrance Mats
Condor
Entrance Runner, Charcoal, 6 ft. W x 16 ft. L
Mfr # 24N146
Zoro # G8679641
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 16 ft
- Size 6 ft x 16 ft
- Color Charcoal
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 24N146
- Zoro # G8679641
- UPC # 662641911345
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 16 ft |
Size | 6 ft x 16 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 16 ft, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR009)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (24N130)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (8YGF9)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- CONDOR Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (26G850)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWP4)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- Condor Floor Mats