Shop All Entrance Mats
Condor
Entrance Runner, Charcoal, 6 ft. W x 12 ft. L
Mfr # 26G851
Zoro # G8689457
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 12 ft
- Size 6 ft x 12 ft
- Color Charcoal
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26G851
- Zoro # G8689457
- UPC # 662641827486
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 12 ft |
Size | 6 ft x 12 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Hotels, Office Buildings, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 12 ft, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-M)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- CONDOR Entrance Mat, Blue, 3 ft. W x 4 ft. L (36VK30)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (6PWF9)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (36VK21)
- CONDOR Entrance Mat, Blue, 2 ft. W x (8EP71)
- CAROLINES TREASURES Carolines Treasures BB5369RUG Blue Crab Under Water Machine Washable Memory Foam Mat (BB5369RUG)
- Condor Floor Mats