Shop All Entrance Mats
Condor
Entrance Runner, Charcoal, 4 ft. W x 10 ft. L
Mfr # 36VK03
Zoro # G9796561
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 10 ft
- Size 4 ft x 10 ft
- Color Charcoal
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 36VK03
- Zoro # G9796561
- UPC # 662641755291
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 10 ft |
Size | 4 ft x 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 10 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage On Wires Above Sign (D552AB)
- EDWARDS SIGNALING Battery Cabinet, Gray, Height 14 In. (BC-1)
- HONEYWELL NORTH Honeywell FibreMetal Clear Propionate Faceshield Window for FM400FM500DCCL Series (6750CL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUP2)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (24N140)
- CONDOR Entrance Mat, Burgundy, 3 ft. W x 5 ft. L (36VK07)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWP4)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- Condor Floor Mats