Shop All Entrance Mats
Condor
Entrance Runner, Charcoal, 3 ft. W x 20 ft. L
Mfr # 24N137
Zoro # G8679596
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Weaving Loop Pile
- Mat Shape Rectangle
- Thickness 3/8 in
- Mat Electrical Resistance Anti-Static
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 24N137
- Zoro # G8679596
- UPC # 662641909083
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 20 ft |
Overall Width | 3 ft |
Overall Length | 20 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 20 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- BRADY Personal Protection Sign, 10"x14", Alum, Sign Background Color: White (43158)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- CONDOR Entrance Mat, Black, 3 ft. W x 6 ft. L (6LUN2)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- CONDOR Entrance Mat, Blue, 4 ft. W x (9F838)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- Condor Floor Mats