Shop All Entrance Mats
Condor
Entrance Runner, Brown, 3 ft. W x
Mfr # 6PWF4
Zoro # G3723167
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Size 3 ft x 10 ft
- Color Brown
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6PWF4
- Zoro # G3723167
- UPC # 662641743298
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Size | 3 ft x 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 3, 10PK (B00366)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5 (LCU4-0441-RD_7X5)
- SHOWA 9700PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- SAN JAMAR KM1100 EZ-Mat 3' x 5' Black Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1100BK)
- Condor Floor Mats