Shop All Entrance Mats
Condor
Entrance Mat, Gray, 3 ft. W x
Mfr # 30CL78
Zoro # G8714115
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Color Gray
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 30CL78
- Zoro # G8714115
- UPC # 662641231153
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x (9T170)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (6PWH4)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (8YGF9)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (36VK21)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- HKS Front Floormat Set for 1993-02 Toyota JZA80 Supra - RHD (51007-AK434)
- Condor Entrance Mats