Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 4 ft. W x 6 ft. L
Mfr # 6PWP4
Zoro # G3725827
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Color Charcoal
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6PWP4
- Zoro # G3725827
- UPC # 662641896796
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Edge Style Flat, Face Material Weight 13 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- CONDOR Entrance Mat, Gray, 3 ft. W x (30CL78)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (49Y283)
- CONDOR Entrance Mat, Blue, 4 ft. W x 8 ft. L (6PWH7)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (6PWH4)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 24 by 57-Inch (10-106-062P)
- Condor Floor Mats