Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 4 ft. W x 6 ft. L
Mfr # 36VK01
Zoro # G9796586
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Rubber
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 36VK01
- Zoro # G9796586
- UPC # 662641755222
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- TOUGH DUCK Moto Vest, WV041-BLACK-XL (WV041)
- IDEAL Lo/To Kit - Standard (44-971)
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (36VK33)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- CONDOR Entrance Mat, Navy, 3 ft. W x 5 ft. L (24N268)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (8PR94)
- CALLOWAY MILLS Black, 36 W x 60 L (153483660)
- Condor Entrance Mats