Shop All Entrance Mats
Condor
Entrance Mat, Brown, 4 ft. W x 6 ft. L
Mfr # 34L260
Zoro # G5898636
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Rubber
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34L260
- Zoro # G5898636
- UPC # 662641887787
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-2XL/3XL)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-M)
- MILWAUKEE TOOL Hard Hat (48-73-1109)
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (3405L)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (36VK33)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 35ft Rolls - Dark Gray (03-166)
- Condor Entrance Mats