Shop All Entrance Mats
Condor
Entrance Mat, Blue, 4 ft. W x 8 ft. L
Mfr # 6PWH7
Zoro # G3600405
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 8 ft
- Size 4 ft x 8 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6PWH7
- Zoro # G3600405
- UPC # 662641896802
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Size | 4 ft x 8 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Blue, Edge Style Flat, Face Material Weight 15 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 8 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- LYLE Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18 (T1-6113-HI_12x18)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- CONDOR Entrance Mat, Burgundy, 3 ft. W x 5 ft. L (36VK07)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (49Y282)
- CONDOR Entrance Runner, Brown, 4 ft. W x (24N212)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x (9T170)
- GEO CRAFTS Geo Crafts G232 Win1830 18 x 30 in. Imperial Winston Doormat with Fleur De Lis Design - M Monogram; Royal Blue (G232 WIN1830)
- Condor Entrance Mats