Shop All Entrance Mats
Condor
Entrance Mat, Blue, 4 ft. W x 6 ft. L
Mfr # 34L266
Zoro # G7468806
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Weaving Needle Punch
- Oil Resistant No
- Brake Fluid Resistant No
- Antimicrobial No
- Standards FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34L266
- Zoro # G7468806
- UPC # 662641887794
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 4 ft x 6 ft |
Overall Length | 6 ft |
Overall Width | 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Lime (6602)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x (6PXC4)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWG0)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (49Y282)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWP4)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (6NTF1)
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (231S0048GY)
- Condor Floor Mats