Shop All Entrance Mats
Condor
Entrance Mat, Blue, 3 ft. W x 5 ft. L
Mfr # 6PWH4
Zoro # G3674797
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Vinyl
- Surface Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6PWH4
- Zoro # G3674797
- UPC # 662641896741
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Blue, Edge Style Flat, Face Material Weight 15 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, FNSTxMNPT, 1-1/2 In (6AKD4)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500)
- CONDOR Entrance Mat, Blue, 4 ft. W x 8 ft. L (6PWH7)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (24N118)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (36VK33)
- CAROLINES TREASURES 24 x 36 in. Kerry Hill Sheep Love Indoor or Outdoor Mat (CK5406JMAT)
- Condor Floor Mats