Shop All Entrance Mats
Condor
Entrance Mat, Blue, 3 ft. W x 5 ft. L
Mfr # 34L265
Zoro # G7587815
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Rubber
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34L265
- Zoro # G7587815
- UPC # 662641887763
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- ALLEGRO INDUSTRIES Fit Testing Solution, 2.5mL, Bitrex, PK6 (2041-12K)
- ACCUFORM Red and White Hazard Warning Tape (PTM738RDWT)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x (6PXC4)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUP2)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- CALLOWAY MILLS Natural, Dark Teal, 17 W x 29 L (120781729)
- Condor Floor Mats