Shop All Entrance Mats
Condor
Entrance Mat, Blue, 3 ft. W x 4 ft. L
Mfr # 36VK30
Zoro # G9796297
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Antimicrobial No
- Brake Fluid Resistant No
- Indoor/Outdoor Outdoor
- Scrape/Dry Scrape and Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 36VK30
- Zoro # G9796297
- UPC # 662641754973
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 4 ft |
Overall Width | 3 ft |
Overall Length | 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, L, Covert Black, PR (MP2-55-010)
- 3M Filter and Regulating Panel (W-2806)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- CONDOR Entrance Mat, Brown, 3 ft. W x (9MN29)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- Condor Floor Mats