Shop All Entrance Mats
Condor
Entrance Mat, Blue, 2 ft. W x 3 ft. L
Mfr # 36VK29
Zoro # G9796306
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Backing Material Rubber
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 36VK29
- Zoro # G9796306
- UPC # 662641754904
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX185-S/M)
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (36VK21)
- CONDOR Entrance Runner, Brown, 3 ft. W x (6PWF4)
- CONDOR Entrance Mat, Blue, 4 ft. W x (9F838)
- CONDOR Entrance Mat, Gray, 3 ft. W x (30CL78)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUP2)
- DURABLE CORP E 3' X 6' Brown Entrance Mat Entrance Mat (654S36BN)
- Condor Entrance Mats