Shop All Entrance Mats
Condor
Entrance Mat, Black, 4 ft. W x 6 ft. L
Mfr # 9MUA4
Zoro # G8321826
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 9MUA4
- Zoro # G8321826
- UPC # 662641802674
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Backing Material Rubber, Color Black, Edge Style Beveled, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA FIREPLAC HEARTH GLOVE 1P (15331)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1953M)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x (6PXC4)
- CONDOR Entrance Mat, Brown, 3 ft. W x (9MN29)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- Condor Floor Mats