Shop All Entrance Mats
Condor
Entrance Mat, Black, 4 ft. W x 6 ft. L
Mfr # 39R807
Zoro # G7453494
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antimicrobial No
- Oil Resistant Yes
- Mat Shape Rectangle
- Scrape/Dry Scrape
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R807
- Zoro # G7453494
- UPC # 662641742048
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 4 ft x 6 ft |
Overall Width | 4 ft |
Overall Length | 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hospital Entrances, Retail Stores, Schools, Shopping Malls, Backing Material Rubber, Color Black, Edge Style Water Dam, For Environment Dry, For Surface Type Carpet, Dry Surfaces, Floors, Rugs, Wet Surfaces, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- KINCO Kinco HydroFlector Water-Resistant Premium Grain Cowhide Driver Gloves (398P-M)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-8-X)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (8DZK9)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWP4)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (141S0046BU)
- Condor Entrance Mats