Shop All Entrance Mats
Condor
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 6LUP2
Zoro # G3725057
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Antimicrobial No
- Indoor/Outdoor Outdoor
- Mat Shape Rectangle
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6LUP2
- Zoro # G3725057
- UPC # 662641742031
- Country of Origin Thailand
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hospital Entrances, Retail Stores, Schools, Shopping Malls, Backing Material Rubber, Color Black, Edge Style Water Dam, For Environment Dry, For Surface Type Carpet, Dry Surfaces, Floors, Rugs, Wet Surfaces, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (36VK33)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- CONDOR Entrance Mat, Black, 3 ft. W x 10 ft. L (49Y285)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- CAROLINES TREASURES 24 x 36 in. Pomeranian Love Indoor or Outdoor Mat (CK5228JMAT)
- Condor Floor Mats