Shop All Entrance Mats
Condor
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 49Y301
Zoro # G8994806
original price:
$109.60
22% off
new price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49Y301
- Zoro # G8994806
- UPC # 662641802490
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Backing Material Rubber, Color Black, Edge Style Beveled, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 080)
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Gray (70296)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- CONDOR Entrance Mat, Navy, 3 ft. W x 5 ft. L (24N268)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (8DZK9)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- JENSENDISTRIBUTIONSERVICES Pick your Own Pumpkins Fall Machine Washable Memory Foam Mat (MI225846)
- Condor Entrance Mats