Shop All Entrance Mats
Condor
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 49Y284
Zoro # G8994781
original price:
$104.58
13% off
new price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Standards ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
- Brake Fluid Resistant No
- Mat Weaving Cut Pile
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49Y284
- Zoro # G8994781
- UPC # 662641897199
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 3 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Black, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (WMN100286)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on White (TZE211)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- CONDOR Entrance Mat, Navy, 3 ft. W x 5 ft. L (24N268)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (24N140)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- CONDOR Entrance Runner, Brown, 4 ft. W x (24N212)
- CONDOR Entrance Mat, Blue, 4 ft. W x (9F838)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- Condor Entrance Mats