Shop All Entrance Mats
Condor
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 36VJ98
Zoro # G9796604
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Fluid Resistant No
- Thickness 3/8 in
- Antimicrobial No
- Oil Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 36VJ98
- Zoro # G9796604
- UPC # 662641755086
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Industrial Grade Caution Tape, High-Vis Yellow, All-Weather Vinyl, 3 in Wide, 1000 ft. Long, 2 Pack (PCT-2-X-S)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- CONDOR Entrance Mat, Green, 3 ft. W x 5 ft. L (36VK15)
- CONDOR Entrance Mat, Burgundy, 3 ft. W x 5 ft. L (36VK07)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (36VK03)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (49Y283)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWG0)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- Condor Entrance Mats