Shop All Entrance Mats
Condor
Entrance Mat, Black, 3 ft. W x 4 ft. L
Mfr # 49Y283
Zoro # G7777131
original price:
$80.99
14% off
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Backing Material Vinyl
- Surface Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49Y283
- Zoro # G7777131
- UPC # 662641897137
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Black, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A2, PR (22-7518B/7S)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (6PWF9)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (36VK03)
- CONDOR Entrance Mat, Blue, 2 ft. W x (8EP71)
- CONDOR Entrance Mat, Black, 3 ft. W x 6 ft. L (6LUN2)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- Condor Entrance Mats