Shop All Entrance Mats
Condor
Entrance Mat, Black, 3 ft. W x 10 ft. L
Mfr # 49Y285
Zoro # G7777323
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Size 3 ft x 10 ft
- Backing Material Vinyl
- Surface Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49Y285
- Zoro # G7777323
- UPC # 662641897380
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Size | 3 ft x 10 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Black, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20000)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (6PWH4)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- CONDOR Entrance Runner, Gray, 3 ft. W x 8 ft. L (24N279)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- QRRI Qrri KMA480720F Rubber Utility Mat 48 x 72 x 0.25 In. (5887468)
- Condor Floor Mats