Shop All Exit Signs
Condor
Emergency Exit Sign, No Text, 15" W, 7" H, Plastic, White
Mfr # 473A79
Zoro # G5584579
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Emergency Exit Symbol)
- Width 15"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473A79
- Zoro # G5584579
- UPC # 00194484111335
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 15" |
Height | 7" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Emergency Exit (Down Diagonal Arrow), Sign Legend Background Color White, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, S, PR (7501)
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White (480H66)
- CONDOR Directional Arrow Sign, No Text, 14" W, 5" H, Plastic, Red, White (473A37)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- JESSUP GLO BRITE Exit, Green, PM100, Double Sided (7082-B)
- Condor Exit Signs