Shop All Exit Signs
Condor
Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White
Mfr # 467R54
Zoro # G5131030
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 467R54
- Zoro # G5131030
- UPC # 00194484037994
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/100 in |
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Black (MICN643)
- MSA SAFETY Susp, staz-on Skull Lg (468096)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479V17 (479V17)
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H71)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- CONDOR Exit Sign, English, 12" W, 8" H, Vinyl, Red (473A64)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- Condor Exit Signs